text.skipToContent text.skipToNavigation

HPX Duct tape 6200 Black 48mm x 50m CB5050


Very strong, universal, high quality cloth tape with high adhesive strength. Suitable for securing and repairing pipes, tubes, garden hoses, etc.. Hand tearable. Waterproof and weather resistant

Article number CB5050HPX
Colour Black
Width 48
Thickness (mm) 0.3
Length 50
Material Other
Packed per 1

Specifications

Colour Black
Width 48
Thickness (mm) 0.3
Length 50
Material Other
Temperature resistance (°C) 60 - 80
Self sticking/amalgamating Yes
Brand HPX

Description

Very strong, universal, high quality cloth tape with high adhesive strength. Suitable for securing and repairing pipes, tubes, garden hoses, etc.. Hand tearable. Waterproof and weather resistant

Article numbers

Article number CB5050HPX
EAN 8711347114597
UBB 500619973968
UNSPSC 31201501
Manufacturer article nr  CB5050
Do not close this page. This message will disappear, when the page is fully loaded.