text.skipToContent text.skipToNavigation

HPX Duct tape 6200 Black 48mm x 10m CB5010


Very strong, universal, high quality cloth tape with high adhesive strength. Suitable for securing and repairing pipes, tubes, garden hoses, etc.. Hand tearable. Waterproof and weather resistant

Article number CB5010HPX
Colour Black
Width 48
Thickness (mm) 0.3
Length (mm) 10
Material Other
Packed per 12
Full Box only

Specifications

Colour Black
Width 48
Thickness (mm) 0.3
Length (mm) 10
Material Other
Temperature resistance (°C) 60 - 80
Self sticking/amalgamating Yes
Brand HPX

Description

Very strong, universal, high quality cloth tape with high adhesive strength. Suitable for securing and repairing pipes, tubes, garden hoses, etc.. Hand tearable. Waterproof and weather resistant

Article numbers

Article number CB5010HPX
EAN 5425014220513
UBB 500619967788
UNSPSC 31201501
Manufacturer article nr  CB5010
Do not close this page. This message will disappear, when the page is fully loaded.