text.skipToContent text.skipToNavigation

HPX Duct tape 6200 Black 100mm x 50m


Very strong, universal, high quality cloth tape with high adhesive strength. Suitable for securing and repairing pipes, tubes, garden hoses, etc.. Hand tearable. Waterproof and weather resistant

Article number 4B499002
Colour Black
Width 100
Thickness (mm) 0.3
Length 50
Material Other
Packed per 1

Specifications

Colour Black
Width 100
Thickness (mm) 0.3
Length 50
Material Other
Temperature resistance (°C) 60 - 80
Self sticking/amalgamating Yes
Brand HPX

Description

Very strong, universal, high quality cloth tape with high adhesive strength. Suitable for securing and repairing pipes, tubes, garden hoses, etc.. Hand tearable. Waterproof and weather resistant

Article numbers

Article number 4B499002
EAN 5425014222975
UBB 500647466753
UNSPSC 31201501
Manufacturer article nr  CB10050
Do not close this page. This message will disappear, when the page is fully loaded.