text.skipToContent text.skipToNavigation

HPX Duct tape 2200 Silver 75mm x 50m


Premium duct tape with high adhesion. Good adhesion to most surfaces. Versatile: packaging, bundling, sealing, temporary reparations, etc.. Hand tearable

Article number 8Z836215
Width 75
Thickness (mm) 0.22
Length (mm) 50
Temperature resistance (°C) 60 - 70
Brand HPX
Packed per 12
Full Box only

Specifications

Width 75
Thickness (mm) 0.22
Length (mm) 50
Temperature resistance (°C) 60 - 70
Brand HPX

Description

Premium duct tape with high adhesion. Good adhesion to most surfaces. Versatile: packaging, bundling, sealing, temporary reparations, etc.. Hand tearable

Article numbers

Article number 8Z836215
EAN 5425014225525
UBB 500647468163
UNSPSC 31201501
Manufacturer article nr  PD7550
Do not close this page. This message will disappear, when the page is fully loaded.