text.skipToContent text.skipToNavigation

HPX Duct tape 2200 Black 48mm x 50m


Premium duct tape with high adhesion. Good adhesion to most surfaces. Versatile: packaging, bundling, sealing, temporary reparations, etc.. Hand tearable

Article number 2Z440837
Colour Black
Width 48
Thickness (mm) 0.22
Length 50
Material Other
Packed per 1

Specifications

Colour Black
Width 48
Thickness (mm) 0.22
Length 50
Material Other
Temperature resistance (°C) 60 - 70
Self sticking/amalgamating Yes

Description

Premium duct tape with high adhesion. Good adhesion to most surfaces. Versatile: packaging, bundling, sealing, temporary reparations, etc.. Hand tearable

Article numbers

Article number 2Z440837
EAN 5425014225266
UBB 500647467900
UNSPSC 31201501
Manufacturer article nr  PE4850
Do not close this page. This message will disappear, when the page is fully loaded.