text.skipToContent text.skipToNavigation

HPX Duct tape 1900 Silver 48mm x 50m


Universal duct tape. Versatile: packaging, bundling, sealing, temporary reparations, etc.. Hand tearable

Article number 0L369411
Colour Silver
Width 48
Thickness (mm) 0.17
Length 50
Material Other
Packed per 1

Specifications

Colour Silver
Width 48
Thickness (mm) 0.17
Length 50
Material Other
Temperature resistance (°C) 75 - 75
Self sticking/amalgamating Yes

Description

Universal duct tape. Versatile: packaging, bundling, sealing, temporary reparations, etc.. Hand tearable

Article numbers

Article number 0L369411
EAN 5425014223316
UBB 500647468320
UNSPSC 31201501
Manufacturer article nr  DC5050
Do not close this page. This message will disappear, when the page is fully loaded.