text.skipToContent text.skipToNavigation

HPX Double coated tape Transparent 19mm x 1,5m


Double sided, transparent adhesive tape with very high adhesive strength. For fitting spoiler accessories, logos, plastic strips, etc.. Suitable for ABS, polyester and EPDM

Article number 7M852222
Colour Other
Width 19
Double-sided Yes
Length (mm) 1.5
Material Polyester
Packed per 20
Full Box only

Specifications

Colour Other
Width 19
Double-sided Yes
Length (mm) 1.5
Material Polyester
Temperature resistance (°C) 100 - 100
Transparent Yes
Self sticking/amalgamating Yes
Brand HPX

Description

Double sided, transparent adhesive tape with very high adhesive strength. For fitting spoiler accessories, logos, plastic strips, etc.. Suitable for ABS, polyester and EPDM

Article numbers

Article number 7M852222
EAN 8711347100002
UBB 500647486306
UNSPSC 31201500
Manufacturer article nr  ZC10
Do not close this page. This message will disappear, when the page is fully loaded.