text.skipToContent text.skipToNavigation

HPX Double coated foam tape Black 25mm x 10m


Double sided foam tape with high adhesive strength. With MSE-technology. Very good adhesion to clear coating and plastics. Suitable for mounting all kinds of objects, such as: trims, signs, etc.. Weather resistant, suitable for long term outdoor use. Good adhesion to metal, glass and most plastics. Solvent resistant

Article number 6P925766
Width 25
Thickness (mm) 1.05
Double-sided Yes
Length 10
Temperature resistance (°C) 100 - 100
Packed per 10
Full Box only

Specifications

Width 25
Thickness (mm) 1.05
Double-sided Yes
Length 10
Temperature resistance (°C) 100 - 100

Description

Double sided foam tape with high adhesive strength. With MSE-technology. Very good adhesion to clear coating and plastics. Suitable for mounting all kinds of objects, such as: trims, signs, etc.. Weather resistant, suitable for long term outdoor use. Good adhesion to metal, glass and most plastics. Solvent resistant

Article numbers

Article number 6P925766
EAN 8711347600007
UBB 500647463941
UNSPSC 31201500
Manufacturer article nr  ZC06
Do not close this page. This message will disappear, when the page is fully loaded.