text.skipToContent text.skipToNavigation

HPX Double coated foam tape Black 19mm x 10m


Double sided foam tape with high adhesive strength. With MSE-technology. Very good adhesion to clear coating and plastics. Suitable for mounting all kinds of objects, such as: trims, signs, etc.. Weather resistant, suitable for long term outdoor use. Good adhesion to metal, glass and most plastics. Solvent resistant

Article number 2B978598
Colour Black
Width 19
Thickness (mm) 1.05
Double-sided Yes
Length 10
Packed per 10
Full Box only

Specifications

Colour Black
Width 19
Thickness (mm) 1.05
Double-sided Yes
Length 10
Material Polyethylene (PE)
Temperature resistance (°C) 100 - 100
Self sticking/amalgamating Yes

Description

Double sided foam tape with high adhesive strength. With MSE-technology. Very good adhesion to clear coating and plastics. Suitable for mounting all kinds of objects, such as: trims, signs, etc.. Weather resistant, suitable for long term outdoor use. Good adhesion to metal, glass and most plastics. Solvent resistant

Article numbers

Article number 2B978598
EAN 8711347500000
UBB 500647463784
UNSPSC 31201500
Manufacturer article nr  ZC05
Do not close this page. This message will disappear, when the page is fully loaded.