text.skipToContent text.skipToNavigation

HPX Double coated foam tape Black 19mm x 10m DM1910


Double sided foam tape with high adhesive strength. Suitable for permanent fixation of all kinds of objects. Good adhesion to glass, wood, metal and most plastics. Indoor and outdoor use. UV and solvent resistant

Article number DM1910HPX
Colour Black
Width 19
UV resistant Yes
Thickness (mm) 0.95
Double-sided Yes
Packed per 1

Specifications

Colour Black
Width 19
UV resistant Yes
Thickness (mm) 0.95
Double-sided Yes
Length (mm) 10
Material Polyethylene (PE)
Temperature resistance (°C) 120 - 120
Self sticking/amalgamating Yes
Brand HPX

Description

Double sided foam tape with high adhesive strength. Suitable for permanent fixation of all kinds of objects. Good adhesion to glass, wood, metal and most plastics. Indoor and outdoor use. UV and solvent resistant

Article numbers

Article number DM1910HPX
EAN 5425014223972
UBB 500619968778
UNSPSC 23271807
Manufacturer article nr  DM1910
Do not close this page. This message will disappear, when the page is fully loaded.