text.skipToContent text.skipToNavigation

HPX Double coated foam tape Black 12mm x 10m


Double sided foam tape with high adhesive strength. With MSE-technology. Very good adhesion to clear coating and plastics. Suitable for mounting all kinds of objects, such as: trims, signs, etc.. Weather resistant, suitable for long term outdoor use. Good adhesion to metal, glass and most plastics. Solvent resistant

Article number 5T837034
Colour Black
Width 12
Thickness (mm) 1.05
Double-sided Yes
Length (mm) 10
Packed per 10
Full Box only

Specifications

Colour Black
Width 12
Thickness (mm) 1.05
Double-sided Yes
Length (mm) 10
Material Polyethylene (PE)
Temperature resistance (°C) 100 - 100
Self sticking/amalgamating Yes
Brand HPX

Description

Double sided foam tape with high adhesive strength. With MSE-technology. Very good adhesion to clear coating and plastics. Suitable for mounting all kinds of objects, such as: trims, signs, etc.. Weather resistant, suitable for long term outdoor use. Good adhesion to metal, glass and most plastics. Solvent resistant

Article numbers

Article number 5T837034
EAN 8711347400003
UBB 500647463529
UNSPSC 31201500
Manufacturer article nr  ZC04
Do not close this page. This message will disappear, when the page is fully loaded.