text.skipToContent text.skipToNavigation

HPX Anti-slip tape Black 25mm x 18m SB2518


Anti-slip protection on smooth surfaces. Suitable for both industrial applications and home use. High adhesion. Resistant to oil and water. For both indoor and outdoor use

Article number SB2518HPX
Colour Black
Width 25
Thickness (mm) 0.8
Length (mm) 18
Material Polyvinyl chloride (PVC)
Packed per 1

Specifications

Colour Black
Width 25
Thickness (mm) 0.8
Length (mm) 18
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 50 - 50
Self sticking/amalgamating Yes
Brand HPX

Description

Anti-slip protection on smooth surfaces. Suitable for both industrial applications and home use. High adhesion. Resistant to oil and water. For both indoor and outdoor use

Article numbers

Article number SB2518HPX
EAN 5425014224177
UBB 500619971988
UNSPSC 31201500
Manufacturer article nr  SB2518
Do not close this page. This message will disappear, when the page is fully loaded.