text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

HPX All weather tape Transparent 48mm x 5m


Inconspicuous reinforcement and repair of broken glass, greenhouses and canvases. Suitable for all weather conditions. UV-resistant. Hand tearable. Suitable for most types of substrates, including PVC and PE

Article number 0L913371
Width 48
UV resistant Yes
Thickness (mm) 0.18
Length 5
Temperature resistance (°C) 80 - 80
Packed per 24
Full Box only

Specifications

Width 48
UV resistant Yes
Thickness (mm) 0.18
Length 5
Temperature resistance (°C) 80 - 80
Transparent Yes
Brand HPX

Description

Inconspicuous reinforcement and repair of broken glass, greenhouses and canvases. Suitable for all weather conditions. UV-resistant. Hand tearable. Suitable for most types of substrates, including PVC and PE

Article numbers

Article number 0L913371
EAN 5425014228199
UBB 500647472108
UNSPSC 31201501
Manufacturer article nr  AT4805
Do not close this page. This message will disappear, when the page is fully loaded.