text.skipToContent text.skipToNavigation

HPX All weather tape Transparent 48mm x 25m


Inconspicuous reinforcement and repair of broken glass, greenhouses and canvases. Suitable for all weather conditions. UV-resistant. Hand tearable. Suitable for most types of substrates, including PVC and PE

Article number 7G593119
Colour Other
Width 48
UV resistant Yes
Thickness (mm) 0.18
Length 25
Packed per 36
Full Box only

Specifications

Colour Other
Width 48
UV resistant Yes
Thickness (mm) 0.18
Length 25
Material Polyethylene (PE)
Temperature resistance (°C) 80 - 80
Transparent Yes
Self sticking/amalgamating Yes

Description

Inconspicuous reinforcement and repair of broken glass, greenhouses and canvases. Suitable for all weather conditions. UV-resistant. Hand tearable. Suitable for most types of substrates, including PVC and PE

Article numbers

Article number 7G593119
EAN 5425014228205
UBB 500647472363
UNSPSC 31201501
Manufacturer article nr  AT4825
Do not close this page. This message will disappear, when the page is fully loaded.