text.skipToContent text.skipToNavigation

HPX Abrasive sheet P2000 4 pieces


Article number 9W105847
Width 230
Type Rectangle
Length 280
Punch shape None
Waterproof No
Material of carrier Paper
Suitable for stainless steel Yes
Packed per 24
Full Box only

Specifications

Width 230
Type Rectangle
Length 280
Punch shape None
Waterproof No
Material of carrier Paper
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for paint Yes
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening No
Particle type Silicon carbide
Granulation according to FEPA 2000
Hole pattern None
Nonwoven fabric-fineness Fineness ultra fine
Suitable for filler No
Brand HPX

Article numbers

Article number 9W105847
EAN 5425014226317
UBB 500700850687
UNSPSC 31191500
Manufacturer article nr  235939
Do not close this page. This message will disappear, when the page is fully loaded.