text.skipToContent text.skipToNavigation

HPX Abrasive sheet P120 230 x 280mm


Article number 1D098086
Width 230
Type Rectangle
Length 280
Punch shape None
Waterproof No
Material of carrier Paper
Suitable for stainless steel No
Packed per 50
Full Box only

Specifications

Width 230
Type Rectangle
Length 280
Punch shape None
Waterproof No
Material of carrier Paper
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for metal No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for paint Yes
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening No
Particle type Corundum
Granulation according to FEPA 120
Scattering Half open
Hole pattern None
Nonwoven fabric-fineness Fineness fine
Suitable for filler Yes
Brand HPX

Article numbers

Article number 1D098086
EAN 8711347121458
UBB 500700851420
UNSPSC 31191500
Manufacturer article nr  135930
Do not close this page. This message will disappear, when the page is fully loaded.