text.skipToContent text.skipToNavigation

HPX 4400 Masking Tape Japanese Paper Orange 36mm x 50m


High quality “gold” masking tape, for extremely sharp edges. Good adhesion to metal, glass, plastics and rubber. Solvent resistant. UV resistant, does not leave any residues on most substrates if removed within 4 months of application. Also suitable as a fine line tape for automotive applications

Article number FP3850HPX
Colour Orange
Width 38
UV resistant Yes
Thickness (mm) 0.09
Length (mm) 50
Packed per 1

Specifications

Colour Orange
Width 38
UV resistant Yes
Thickness (mm) 0.09
Length (mm) 50
Material Other
Temperature resistance (°C) 100 - 100
Self sticking/amalgamating Yes
Brand HPX
Weight per piece (g) 168
Commodity code 48114120
Type Masking Tape

Description

High quality “gold” masking tape, for extremely sharp edges. Good adhesion to metal, glass, plastics and rubber. Solvent resistant. UV resistant, does not leave any residues on most substrates if removed within 4 months of application. Also suitable as a fine line tape for automotive applications

Article numbers

Article number FP3850HPX
EAN 5425014220841
UBB 500619969354
UNSPSC 31201503
Manufacturer article nr  FP3850
Do not close this page. This message will disappear, when the page is fully loaded.