text.skipToContent text.skipToNavigation

HPX 6000 Gaffer tape 48MMX50M


Highest quality Gaffer Tape. Audiovisual applications: ideal for securing and taping up tubes and cables. High adhesive strength, hand tearable. Easy to remove, does not leave any residues

Article number 7N013305
Width 50
Thickness (mm) 0.3
Length (mm) 50
Temperature resistance (°C) 60 - 80
Brand HPX
Packed per 18
Full Box only

Specifications

Width 50
Thickness (mm) 0.3
Length (mm) 50
Temperature resistance (°C) 60 - 80
Brand HPX

Description

Highest quality Gaffer Tape. Audiovisual applications: ideal for securing and taping up tubes and cables. High adhesive strength, hand tearable. Easy to remove, does not leave any residues

Article numbers

Article number 7N013305
EAN 5425014223408
UBB 500647471373
UNSPSC 31201501
Manufacturer article nr  AW5050
Do not close this page. This message will disappear, when the page is fully loaded.