text.skipToContent text.skipToNavigation

HPX 6000 Gaffer tape 100MMX50M


Highest quality Gaffer Tape. Audiovisual applications: ideal for securing and taping up tubes and cables. High adhesive strength, hand tearable. Easy to remove, does not leave any residues

Article number 0B252743
Width 100
Thickness (mm) 0.3
Length (mm) 50
Temperature resistance (°C) 60 - 80
Brand HPX
Packed per 12
Full Box only

Specifications

Width 100
Thickness (mm) 0.3
Length (mm) 50
Temperature resistance (°C) 60 - 80
Brand HPX

Description

Highest quality Gaffer Tape. Audiovisual applications: ideal for securing and taping up tubes and cables. High adhesive strength, hand tearable. Easy to remove, does not leave any residues

Article numbers

Article number 0B252743
EAN 5425014223873
UBB 500647470128
UNSPSC 31201501
Manufacturer article nr  AB10050
Do not close this page. This message will disappear, when the page is fully loaded.