text.skipToContent text.skipToNavigation

HPX 52400 Insulation tape 50MMX10M


PVC insulation tape. Suitable for electrical insulation and a wide variety of applications. Excellent cold weather handling

Article number 4L346380
Colour White
Width 50
Thickness (mm) 0.19
Length 10
Material Polyvinyl chloride (PVC)
Packed per 100
Full Box only

Specifications

Colour White
Width 50
Thickness (mm) 0.19
Length 10
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 80 - 80
Insulating Yes
Suitable for high voltage Yes
Self sticking/amalgamating Yes

Description

PVC insulation tape. Suitable for electrical insulation and a wide variety of applications. Excellent cold weather handling

Article numbers

Article number 4L346380
EAN 5425014229233
UBB 500647483584
UNSPSC 31201500
Manufacturer article nr  WI5010
Do not close this page. This message will disappear, when the page is fully loaded.