text.skipToContent text.skipToNavigation

HPX 5200 Insulation Tape PVC White 15mm x 10m


PVC insulation tape. Suitable for electrical insulation and a wide variety of other applications. Flame retardant

Article number IW1510HPX
Colour White
Width 15
Thickness (mm) 0.15
Length (mm) 10
Material Polyvinyl chloride (PVC)
Packed per 1

Specifications

Colour White
Width 15
Thickness (mm) 0.15
Length (mm) 10
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 80 - 80
Insulating Yes
Suitable for high voltage Yes
Self sticking/amalgamating Yes
Brand HPX
Weight per piece (g) 32
Commodity code 39191080
Type Insulation Tape

Description

PVC insulation tape. Suitable for electrical insulation and a wide variety of other applications. Flame retardant

Article numbers

Article number IW1510HPX
EAN 5425014221213
UBB 500619970998
UNSPSC 31201500
Manufacturer article nr  IW1510
Do not close this page. This message will disappear, when the page is fully loaded.