text.skipToContent text.skipToNavigation

HPX 5200 Insulation Tape PVC Black 50mm x 33m


PVC insulation tape. Suitable for electrical insulation and a wide variety of other applications. Flame retardant

Article number IB5033HPX
Colour Black
Width 50
Thickness (mm) 0.15
Length (mm) 33
Material Polyvinyl chloride (PVC)
Packed per 1

Specifications

Colour Black
Width 50
Thickness (mm) 0.15
Length (mm) 33
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 80 - 80
Insulating Yes
Suitable for high voltage Yes
Self sticking/amalgamating Yes
Brand HPX
Weight per piece (g) 339
Commodity code 39191080
Type Insulation Tape

Description

PVC insulation tape. Suitable for electrical insulation and a wide variety of other applications. Flame retardant

Article numbers

Article number IB5033HPX
EAN 5425014220223
UBB 500619969925
UNSPSC 31201500
Manufacturer article nr  IB5033
Do not close this page. This message will disappear, when the page is fully loaded.