text.skipToContent text.skipToNavigation

HPX 5200 Insulation tape 100MMX33M


PVC insulation tape. Suitable for electrical insulation and a wide variety of other applications. Flame retardant

Article number 5Y462810
Colour Black
Width 100
Thickness (mm) 0.15
Length 33
Material Polyvinyl chloride (PVC)
Packed per 12
Full Box only

Specifications

Colour Black
Width 100
Thickness (mm) 0.15
Length 33
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 80 - 80
Insulating Yes
Suitable for high voltage Yes
Self sticking/amalgamating Yes
Brand HPX

Description

PVC insulation tape. Suitable for electrical insulation and a wide variety of other applications. Flame retardant

Article numbers

Article number 5Y462810
EAN 5425014220230
UBB 500647481760
UNSPSC 31201500
Manufacturer article nr  IB10033
Do not close this page. This message will disappear, when the page is fully loaded.