text.skipToContent text.skipToNavigation

Gedore 100 Centre Punch 4mm Tip 10mm Octagonal Shank CrMoV Steel 120mm


Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, * not standardised

Article number G4970.000.010
Shaft diameter (mm) 10
Length (mm) 120
Material Chrome-vanadium molybdenum (CVM)
With hand protection No
Diameter tip (mm) 4
Packed per 1

Specifications

Shaft diameter (mm) 10
Length (mm) 120
Material Chrome-vanadium molybdenum (CVM)
With hand protection No
Diameter tip (mm) 4
Automatic operation No
Brand Gedore
Weight per piece (g) 80
Type Centre Punch

Description

Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, * not standardised

Article numbers

Article number G4970.000.010
EAN 4010883872102
UBB 203116105453
UNSPSC 27111505
Manufacturer article nr  8721050
Do not close this page. This message will disappear, when the page is fully loaded.