text.skipToContent text.skipToNavigation

Hole cutting shears D107 overall length 275 mm ERDI


For short, straight and curved cuts. D207 – Painted handles. D107 – PVC dipped handles. Available in right or left cutting versions

Article number 0Y692691
Length of blade (mm) 42
Length 275
Operation Right-handed
Max. plate thickness (mm) 1
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 42
Length 275
Operation Right-handed
Max. plate thickness (mm) 1
Straight model Yes

Description

For short, straight and curved cuts. D207 – Painted handles. D107 – PVC dipped handles. Available in right or left cutting versions

Article numbers

Article number 0Y692691
UBB 500719112210
UNSPSC 27111506
Manufacturer article nr  D207-275
Do not close this page. This message will disappear, when the page is fully loaded.