text.skipToContent text.skipToNavigation

Hinge, cast Stainless steel A4 72X65

Article number
Length
Material Stainless steel
Material technical A4

Specifications

Length 72 mm
Material Stainless steel
Material technical A4

Dimensions

B 65
L (mm) 72
L1 21
S 4

Article numbers

Article number 54559.072.065
EAN 4043377307118
UBB 500616973433
UNSPSC 31162403

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.