text.skipToContent text.skipToNavigation

High-performance clamp STBM clamping width 600 mm radius 175 mm toggle BESSEY


Clamping force up to 22,000 N at tightening torque of 70 Nm. Long life due to heat‐resistant pressure plate with sintered steel insert, which can be tilted up to 35°. With 19 mm hexagonal bolt on the end of the spindle

Numero articolo K0434.000.060
Chucking range (mm) 600 - 600
Jaw length (mm) 175
Type of clamping mechanism Toggle
Max. angle (°) 35
Brand Bessey
Confezionato per 1

Specifiche

Chucking range (mm) 600 - 600
Jaw length (mm) 175
Type of clamping mechanism Toggle
Max. angle (°) 35
Brand Bessey
Weight per piece (g) 6800

Descrizione

Clamping force up to 22,000 N at tightening torque of 70 Nm. Long life due to heat‐resistant pressure plate with sintered steel insert, which can be tilted up to 35°. With 19 mm hexagonal bolt on the end of the spindle

Numeri di articolo

Numero articolo K0434.000.060
EAN 4008158007649
UBB 203180003931
UNSPSC 31162903
Nr articolo produttore  STB60M
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.