text.skipToContent text.skipToNavigation

Hexalobular socket head cap screw ISO 14579 Steel Zinc plated 8.8 M6X35

Specifications

Diameter M6
Length 35 mm
Class 8.8
Driving features Hexalobular
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Dimensions

b 24
d-D M6
dk (max.) 10
Full thread if L ≤ 30
k (max.) 6
L (mm) 35
P 1
Socket 30

Standards

ISO 14579

Article numbers

Article number 07165.060.035
EAN 8715494194051
UBB 500504704213
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.