text.skipToContent text.skipToNavigation

Hexalobular socket head cap screw ISO 14579 Stainless steel A4 70

Article number
Brand Fabory
Class 70
Driving features Hexalobular
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread Metric thread

Specifications

Brand Fabory
Class 70
Driving features Hexalobular
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread Metric thread

Standards

ISO 14579

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.