text.skipToContent text.skipToNavigation

Hexagon track shoe nut, thin Steel Plain 12 5/8X18

Article number
Diameter
Class 12
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Unified National Fine

Specifications

Diameter 5/8 Inch
Class 12
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Unified National Fine
Threads per inch 18
Info
  • For corresponding track shoe bolts see Section 1.

Dimensions

m 18
s (mm) 24

Article numbers

Article number 06070.158.001
EAN 8715492544063
UBB 950355048022
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.