text.skipToContent text.skipToNavigation

Hexagon thin slotted and castle nut MF DIN 979 Steel Plain 04 M10X1,00


Article number
Diameter
Class 040
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Packed per 100
Full Box only

Specifications

Diameter M10
Class 040
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Info * These dimensions are supplied with the 'old' widths across flats sizes according to DIN.
  • Guide values for advised split pins (cotter pins) acc. to DIN 94 (ISO 1234).
  • Depending on availability the dimensions may deviate.

Dimensions

d-D M10
m 8
n 2.8
P 1
s 17
Split pin DIN 94 2.5

Standards

DIN 979

Article numbers

Article number 12080.100.100
EAN 8715492576187
UBB 950355110541
UNSPSC 31161707

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.