text.skipToContent text.skipToNavigation

Hexagon thin nut oversized thread DIN 439 2 Steel Hot dip galvanized 04 M14

Article number
Diameter
Class 040
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread

Specifications

Diameter M14
Class 040
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • Oversized hot dip galvanized nuts are manufactured with thread tolerance class 6AZ and mate with externally threaded parts (bolts, threaded rods) that are manufactured with thread tolerance class 6g before coating.
  • As the nut thread is tapped after galvanizing the threads are not coated. The corrosion resistance however is not influenced disadvantageously as the thread will be protected by the zinc layer of the mating part.oversized

Dimensions

d-D M14
m 7
P 2
s 22

Standards

DIN 439-2
NEN 2334-B
ISO 4035
NF E25-405-1
ASME B18.2.4.5M

Article numbers

Article number 01580.140.001
EAN 8715492413499
UBB 950355026168
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.