text.skipToContent text.skipToNavigation

Hexagon thin nut MF left hand thread DIN 439 2 Steel Plain 04 M48X1,50 (LH)

Article number
Diameter
Class 040
Driving features Hexagon
Material Steel
Thread direction Left (LH)
Surface treatment Plain
Thread Metric fine thread

Specifications

Diameter M48
Class 040
Driving features Hexagon
Material Steel
Thread direction Left (LH)
Surface treatment Plain
Thread Metric fine thread
Info left hand thread

Dimensions

d-D M48
m 24
P 1.5
s 75

Standards

ISO 8675
ASME B18.2.4.5M
DIN 439-2
NF E25-453
NEN 2334-B

Article numbers

Article number 11074.480.150
EAN 8715492569486
UBB 950355717691
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.