text.skipToContent text.skipToNavigation

Hexagon thin nut MF left hand thread DIN 439 2 Steel Plain 04 M22X2,00 (LH)

Article number
Diameter
Class 040
Driving features Hexagon
Material Steel
Thread direction Left (LH)
Surface treatment Plain
Thread Metric fine thread

Specifications

Diameter M22
Class 040
Driving features Hexagon
Material Steel
Thread direction Left (LH)
Surface treatment Plain
Thread Metric fine thread
Info left hand thread

Dimensions

d-D M22
m 11
P 2
s 32

Standards

ISO 8675
NF E25-453
ASME B18.2.4.5M
NEN 2334-B
DIN 439-2

Article numbers

Article number 11074.220.200
EAN 8715492569356
UBB 950355716453
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.