text.skipToContent text.skipToNavigation

Hexagon thin nut MF DIN 936 Steel Plain 22H

Article number
Brand Fabory
Class 22H
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread

Specifications

Brand Fabory
Class 22H
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread

Standards

DIN 936

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.