text.skipToContent text.skipToNavigation

Hexagon thin nut MF DIN 439 2 Steel Plain 04 M64X1,50 (≠DIN)

Article number
Diameter
Class 040
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread

Specifications

Diameter M64
Class 040
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread

Dimensions

d-D M64
m 32
P 1.5
s 95

Standards

NEN 2334-B
DIN 439-2
ISO 8675
ASME B18.2.4.5M
NF E25-453

Article numbers

Article number 11070.640.150
EAN 8715492569219
UBB 950355708112
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.