text.skipToContent text.skipToNavigation

Hexagon thin nut MF DIN 439 2 Stainless steel A4 040 M24X2,00


Article number
Diameter
Class 040
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric fine thread
Packed per 10
Full Box only

Specifications

Diameter M24
Class 040
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric fine thread

Dimensions

d-D M24
m 12
P 2
s 36

Standards

DIN 439-2
NF E25-453
ASME B18.2.4.5M
ISO 8675
NEN 2334-B

Article numbers

Article number 55092.240.200
EAN 8715492333087
UBB 950355841012
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.