text.skipToContent text.skipToNavigation

Hexagon thin nut DIN 439 2 Steel Zinc plated yellow passivated 04 M18

Article number
Diameter
Class 040
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Specifications

Diameter M18
Class 040
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M18
m 9
P 2.5
s 27

Standards

ISO 4035
NEN 2334-B
DIN 439-2
NF E25-405-1
ASME B18.2.4.5M

Article numbers

Article number 11350.180.001
EAN 8715492570918
UBB 951355062930
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.