text.skipToContent text.skipToNavigation

Hexagon socket set screw with nylon dog point (thrust screw) Steel Plain 5.8 M5X17

Specifications

Diameter M5
Length 17 mm
Class 5.8
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Nylon dog
Surface treatment Plain
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
  • These set screws (thrust screws) are ideal for clamping or exerting pressure on threaded spindles, axles, shafts and coated surfaces without causing damage to the clamped material.

Dimensions

d-D M5
d2 3
L (mm) 17
P 0.8
s 2.5

Article numbers

Article number 56949.050.017
EAN 8715493751019
UBB 955351312546
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.