text.skipToContent text.skipToNavigation

Hexagon socket set screw with nylon dog point (thrust screw) Steel Plain 5.8 M4X11

Specifications

Diameter M4
Length 11 mm
Class 5.8
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Nylon dog
Surface treatment Plain
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
  • These set screws (thrust screws) are ideal for clamping or exerting pressure on threaded spindles, axles, shafts and coated surfaces without causing damage to the clamped material.

Dimensions

d-D M4
d2 2.5
L (mm) 11
P 0.7
s 2

Article numbers

Article number 56949.040.011
EAN 8715493750975
UBB 955351312132
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.