text.skipToContent text.skipToNavigation

Hexagon socket set screw with knurled cup point DIN ≈916 Steel Plain 45H M5X16

Specifications

Diameter M5
Length 16 mm
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Surface treatment Plain
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M5
dv 2.5
L (mm) 16
P 0.8
s 2.5
t (min.) 2

Standards

ISO ≈4029
BS ≈4168-5
NEN ≈2343
ASME ≈B18.3.6M
NF ≈E27-183
DIN ≈916

Article numbers

Article number 07890.050.016
EAN 8715492166883
UBB 952351409778
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.