text.skipToContent text.skipToNavigation

Hexagon socket set screw with half dog point UNC ASME B18.3 Alloy steel ASTM F912 Plain

Article number
Driving features Hexagon socket
Material Alloy steel
Material technical ASTM F912
Thread direction Right
Point Half dog
Surface treatment Plain
Thread Unified National Coarse

Specifications

Driving features Hexagon socket
Material Alloy steel
Material technical ASTM F912
Thread direction Right
Point Half dog
Surface treatment Plain
Thread Unified National Coarse

Standards

ASME B18.3

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.