text.skipToContent text.skipToNavigation

Hexagon socket set screw with flat end MEF DIN ≈913 Steel Plain 45H

Objednací číslo
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Flat
Surface treatment Plain

Specifikace

Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Flat
Surface treatment Plain
Thread Metric extra fine thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Normy

ASME B18.3.6M
DIN 913
ISO 4026
BS 4168-2
NEN 2341
NF E27-180

Produktů ({0})

  Sklad Čistá cena   Přihlásit se
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.