text.skipToContent text.skipToNavigation

Hexagon socket set screw with dog point DIN 915 Stainless steel A4

Cikkszám
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A4
Thread direction Right
Point Dog
Thread Metric thread

Műszaki adatok

Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A4
Thread direction Right
Point Dog
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Szabványok

ASME B18.3.6M
DIN 915
ISO 4028
BS 4168-4
NEN 2344
NF E27-182

Termékek ({0})

  Készlet Nettó ár   Regisztrálj
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.