text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point UNF ASME B18.3 Stainless steel ASTM F880 304 CW

Article number
Class CW
Driving features Hexagon socket
Material Stainless steel
Material technical ASTM F880 304
Thread direction Right
Point Cup
Thread Unified National Fine

Specifications

Class CW
Driving features Hexagon socket
Material Stainless steel
Material technical ASTM F880 304
Thread direction Right
Point Cup
Thread Unified National Fine

Standards

ASME B18.3

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.