text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point MF DIN ≈916 Steel Plain 45H M12X1,50X40

Specifications

Diameter M12
Length 40 mm
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Surface treatment Plain
Thread Metric fine thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M12
dv 8
L (mm) 40
P 1.5
s 6
t (min.) 4.8

Standards

ASME ≈B18.3.6M
DIN ≈916
ISO ≈4029
NEN ≈2343
BS ≈4168-5
NF ≈E27-183

Article numbers

Article number 07852.120.040
EAN 8715492165718
UBB 952351798923
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.