text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point DIN 916 Stainless steel A2 M1,6X5

Specifications

Diameter M1.6
Length 5 mm
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Cup
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M1.6
dv 0.8
L (mm) 5
P 0.35
s 0.7
t (min.) 0.7

Standards

NF E27-183
BS 4168-5
DIN 916
NEN 2343
ASME B18.3.6M
ISO 4029

Article numbers

Article number 51260.016.005
EAN 8715492277725
UBB 950351803222
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.