text.skipToContent text.skipToNavigation

Hexagon socket set screw with cone point UNC ASME B18.3 Alloy steel ASTM F912 Plain 1/4-20X1/2

Specifications

Diameter 1/4 Inch
Length 1/2 Inch
Driving features Hexagon socket
Material Alloy steel
Material technical ASTM F912
Thread direction Right
Point Cone
Surface treatment Plain
Thread Unified National Coarse
Info
  • All dimensions in above table are in inches.
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

J 0.125
T (min.) 0.125
Threads per inch 20

Standards

ASME B18.3

Article numbers

Article number U07800.025.0050
EAN 8717077370142
UBB 500624354386
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.