text.skipToContent text.skipToNavigation

Hexagon socket set screw with cone point DIN 914 Steel Zinc plated 45H

Article number
Brand FABORY
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Specifications

Brand FABORY
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Standards

ASME B18.3.6M
DIN 914
ISO 4027
BS 4168-3
NEN 2342
NF E27-181

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.