text.skipToContent text.skipToNavigation

Hexagon socket set screw with cone point DIN 914 Steel Plain 45H

Položka č.
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cone
Surface treatment Plain

technické údaje

Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cone
Surface treatment Plain
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Normy

ASME B18.3.6M
DIN 914
ISO 4027
BS 4168-3
NEN 2342
NF E27-181

Produktov ({0})

  Sklad Čistá cena   PRIHLÁSIŤ SA
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.